Carpeted Entrance Mat, Hunter Green, 3x5ft

NOTRAX| Zoro #: G0146702| Mfr #: 167S0035HG

$58.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0146702 Mfr #: 167S0035HG
Mat Shape: RectangleLegend: No Legend
Item: Entrance MatBrake Fluid Resistant: No
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Rubber
Oil Resistant: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Standards: ASTM D2859, CPSC FF 1-70Item: Entrance Mat
Color: Hunter GreenLength: 5 ft.
Width: 3 ft.Thickness: 3/8"
Edges: BeveledIndoor/Outdoor: Indoor
Face Weight: 26.0 oz./sq. yd.Scrape/Dry: Scrape and Dry
Mat Weaving: Loop PileMat Surface Material: Polypropylene
Antimicrobial: NoMat Surface Pattern: Parquet
Country of Origin (subject to change): India

Product Description

Entrance Mat, Hunter Green, Width 3 ft., Length 5 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Parquet, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.