LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Carpeted Entrance Mat, Hunter Green, 4x6ft

NOTRAX| Zoro #: G0146763| Mfr #: 167S0046HG

$94.24 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM D2859, CPSC FF 1-70
Width: 4 ft.
Edges: beveled
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146763 Mfr #: 167S0046HG
Standards: ASTM D2859, CPSC FF 1-70Width: 4 ft.
Edges: beveledScrape/Dry: Scrape and Dry
Oil Resistant: NoLegend: No legend
Indoor/Outdoor: IndoorThickness: 3/8"
Color: Hunter GreenMat Backing Material: Rubber
Length: 6 ft.Mat Surface Material: Polypropylene
Mat Weaving: Loop PileMat Electrical Resistance: Electrical Properties Not Tested
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Pattern: Parquet
Antimicrobial: NoFace Weight: 26.0 oz./sq. yd.
Mat Shape: RectangleBrake Fluid Resistant: No
Country of Origin (subject to change): India

Description

Entrance Mat, Hunter Green, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Parquet, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Rubber, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 26.0 oz./sq. yd.

Reviews