Carpeted Entrance Mat, Hunter Green, 4x6ft

NOTRAX |Zoro #: G0146395|Mfr #: 139S0046GN

$174.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0146395 Mfr #: 139S0046GN
Mat Shape: RectangleStandards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
Mat Surface Material: PolypropyleneLegend: No Legend
Indoor/Outdoor: IndoorFace Weight: 40.0 oz./sq. yd.
Scrape/Dry: Scrape and DryEdges: Beveled
Brake Fluid Resistant: NoThickness: 3/8"
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Vinyl
Antimicrobial: NoOil Resistant: No
Mat Weaving: Loop PileFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Item: Entrance MatColor: Hunter Green
Length: 6 ft.Width: 4 ft.
Mat Surface Pattern: WaveCountry of Origin (subject to change): United States

Product Description

Entrance Mat, Hunter Green, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Wave, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 40.0 oz./sq. yd.

Product Reviews

Save 15% when you sign up for Z-mail.