BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Carpeted Entrance Mat, Navy, 3ft. x 5ft.

NOTRAX| Zoro #: G0146483| Mfr #: 138S0035NB

$77.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Indoor/Outdoor: IndoorBrake Fluid Resistant: NoLegend: No legend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146483 Mfr #: 138S0035NB
Indoor/Outdoor: IndoorBrake Fluid Resistant: No
Legend: No legendMat Shape: Rectangle
Face Weight: 40.0 oz./sq. yd.Oil Resistant: No
Mat Surface Pattern: TuftedMat Surface Material: Polypropylene
Mat Backing Material: VinylItem: Entrance Mat
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98Mat Electrical Resistance: Electrical Properties Not Tested
Edges: beveledFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Length: 5 ft.Color: Navy
Antimicrobial: NoWidth: 3 ft.
Thickness: 3/8"Mat Weaving: Loop Pile
Scrape/Dry: Scrape and DryCountry of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Navy, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews