Carpeted Entrance Mat, Navy, 4ft. x 6ft.

NOTRAX| Zoro #: G0148321| Mfr #: 130S0046NB

$53.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4 ft.Edges: beveledItem: Entrance Mat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0148321 Mfr #: 130S0046NB
Width: 4 ft.Edges: beveled
Item: Entrance MatOil Resistant: No
Mat Backing Material: VinylLegend: No legend
Mat Electrical Resistance: Electrical Properties Not TestedIndoor/Outdoor: Indoor
Standards: ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859Antimicrobial: No
Mat Shape: RectangleLength: 6 ft.
Brake Fluid Resistant: NoMat Surface Material: Polypropylene
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantColor: Navy
Mat Weaving: Cut PileMat Surface Pattern: Tufted
Scrape/Dry: DryFace Weight: 19.0 oz./sq. yd.
Thickness: 5/16"Country of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Navy, Mat Width 4 ft., Mat Length 6 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Cut Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry

Reviews