20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Carpeted Entrance Mat, Navy, 4ft. x 6ft.

NOTRAX| Zoro #: G0146404| Mfr #: 139S0046NB

$115.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0146404 Mfr #: 139S0046NB
Mat Surface Material: PolypropyleneFace Weight: 40.0 oz./sq. yd.
Indoor/Outdoor: IndoorFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Shape: RectangleLegend: No legend
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98Scrape/Dry: Scrape and Dry
Edges: BeveledAntimicrobial: No
Mat Weaving: Loop PileMat Backing Material: Vinyl
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Thickness: 3/8"Oil Resistant: No
Item: Entrance MatColor: Navy
Length: 6 ft.Width: 4 ft.
Mat Surface Pattern: WaveCountry of Origin (subject to change): United States

Product Description

Entrance Mat, Navy, Width 4 ft., Length 6 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Wave, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 40.0 oz./sq. yd.
Save 15%. Sign up for Z-mail.