Carpeted Entrance Mat, Red/Black, 3ftx5ft

NOTRAX| Zoro #: G0146657| Mfr #: 130S0035RB

$41.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mat Surface Pattern: TuftedLength: 5 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146657 Mfr #: 130S0035RB
Mat Surface Pattern: TuftedLength: 5 ft.
Mat Shape: RectangleMat Weaving: Cut Pile
Face Weight: 19.0 oz./sq. yd.Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Color: Red/BlackItem: Entrance Mat
Antimicrobial: NoThickness: 5/16"
Legend: No legendIndoor/Outdoor: Indoor
Oil Resistant: NoStandards: ASTM D3884-01, ASTM D6540-00, ASTM D5252-98A, CPSC FF 1-70, ASTM D2859
Brake Fluid Resistant: NoWidth: 3 ft.
Scrape/Dry: DryCountry of Origin (subject to change): United States

Description

Entrance Mat, Mat Color Red/Black, Mat Width 3 ft., Mat Length 5 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Cut Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry

Reviews