DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Carpeted Runner, Blue, 3ft. x 10ft.

NOTRAX| Zoro #: G1406885| Mfr #: 105S0310BU

$87.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Brake Fluid Resistant: No
Scrape/Dry: Dry
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1406885 Mfr #: 105S0310BU
Width: 3 ft.Brake Fluid Resistant: No
Scrape/Dry: DryThickness: 5/16"
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Vinyl
Length: 10 ft.Face Weight: 24.0 oz./sq. yd.
Mat Shape: RectangleItem: Entrance Runner
Antimicrobial: NoEdges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLegend: No legend
Mat Surface Pattern: ChevronMat Surface Material: Polypropylene
Indoor/Outdoor: IndoorOil Resistant: No
Color: BlueMat Weaving: Needle Punch
Standards: ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)Country of Origin (subject to change): United States

Description

Entrance Runner, Blue, Width 3 ft., Length 10 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Chevron, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 24.0 oz./sq. yd.

Reviews