KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carpeted Runner, Brown, 3ft. x 10ft.

NOTRAX| Zoro #: G0870782| Mfr #: 105S0310BR

$87.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Oil Resistant: No
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870782 Mfr #: 105S0310BR
Oil Resistant: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Width: 3 ft.Face Weight: 24.0 oz./sq. yd.
Mat Backing Material: VinylBrake Fluid Resistant: No
Indoor/Outdoor: IndoorLegend: No legend
Color: BrownAntimicrobial: No
Mat Shape: RectangleThickness: 5/16"
Item: Entrance RunnerScrape/Dry: Dry
Standards: ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70), DOC FF 1-70Mat Surface Material: Polypropylene
Edges: beveledMat Surface Pattern: Chevron
Length: 10 ft.Mat Weaving: Needle Punch
Mat Electrical Resistance: Electrical Properties Not TestedCountry of Origin (subject to change): United States

Description

Entrance Runner, Brown, Width 3 ft., Length 10 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Chevron, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 24.0 oz./sq. yd.

Reviews