Carpeted Runner, Brown, 3ft. x 10ft.

NOTRAX| Zoro #: G0146535| Mfr #: 138S0310BR

$127.20 /ea

This item ships free. Details.Standard ground shipping.
Mat Shape: RectangleLength: 10 ft.Thickness: 3/8"
Save 15%. Sign up for Z-mail.


Zoro #: G0146535 Mfr #: 138S0310BR
Mat Shape: RectangleLength: 10 ft.
Thickness: 3/8"Legend: No legend
Indoor/Outdoor: IndoorMat Surface Material: Polypropylene
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Surface Pattern: TuftedEdges: beveled
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98Mat Weaving: Loop Pile
Oil Resistant: NoFace Weight: 40.0 oz./sq. yd.
Color: BrownWidth: 3 ft.
Mat Backing Material: VinylItem: Entrance Runner
Antimicrobial: NoScrape/Dry: Scrape and Dry
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantCountry of Origin (subject to change): United States


Entrance Runner, Brown, Mat Width 3 ft., Mat Length 10 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 40.0 oz./sq. yd.