Carpeted Runner, Brown, 3ft. x 12ft.

NOTRAX| Zoro #: G0237413| Mfr #: 137S0312BR

$129.07 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BrownMat Backing Material: VinylFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0237413 Mfr #: 137S0312BR
Color: BrownMat Backing Material: Vinyl
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantThickness: 3/8"
Mat Electrical Resistance: Electrical Properties Not TestedAntimicrobial: No
Brake Fluid Resistant: NoMat Surface Pattern: Tufted
Mat Weaving: Loop PileLegend: No legend
Item: Entrance RunnerEdges: beveled
Length: 12 ft.Indoor/Outdoor: Indoor
Width: 3 ft.Oil Resistant: No
Scrape/Dry: Scrape and DryStandards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D1335-05, CPSC FF 1-70
Face Weight: 26.0 oz./sq. yd.Mat Surface Material: Polypropylene
Mat Shape: RectangleCountry of Origin (subject to change): United States

Description

Entrance Runner, Mat Color Brown, Mat Width 3 ft., Mat Length 12 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews