HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Carpeted Runner, Brown, 4ft. x 8ft.

NOTRAX| Zoro #: G0146587| Mfr #: 118S0048BR

$215.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Length: 8 ft.
Thickness: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146587 Mfr #: 118S0048BR
Mat Shape: RectangleLength: 8 ft.
Thickness: 3/8"Legend: No legend
Indoor/Outdoor: IndoorMat Surface Material: Polypropylene
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Surface Pattern: HerringboneEdges: beveled
Standards: ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)Mat Weaving: Needle Punch
Oil Resistant: NoFace Weight: 38.0 oz./sq. yd.
Color: BrownWidth: 4 ft.
Mat Backing Material: VinylItem: Entrance Runner
Antimicrobial: NoScrape/Dry: Scrape and Dry
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantCountry of Origin (subject to change): United States

Description

Entrance Runner, Brown, Mat Width 4 ft., Mat Length 8 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Herringbone, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews