JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Carpeted Runner, Burgundy, 3ft. x 10ft.

NOTRAX| Zoro #: G0469061| Mfr #: 105S0310BD

$87.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469061 Mfr #: 105S0310BD
Oil Resistant: NoAntimicrobial: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantThickness: 5/16"
Color: BurgundyEdges: Beveled
Mat Backing Material: VinylMat Surface Material: Polypropylene
Mat Shape: RectangleScrape/Dry: Dry
Indoor/Outdoor: IndoorItem: Entrance Runner
Brake Fluid Resistant: NoMat Electrical Resistance: Electrical Properties Not Tested
Legend: No legendStandards: ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
Face Weight: 24.0 oz./sq. yd.Mat Weaving: Needle Punch
Mat Surface Pattern: ChevronWidth: 3 ft.
Length: 10 ft.Country of Origin (subject to change): United States

Product Description

Entrance Runner, Burgundy, Width 3 ft., Length 10 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Chevron, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 24.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.