Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Charcoal Entrance Runner 3 ft. W x 12 ft. L, 3/8", Polypropylene
  • Zoro #: G0237404
  • Mfr #: 137S0312BL
$124.81
  • Mat Backing Material: Vinyl
  • Indoor/Outdoor: Indoor
  • Mat Surface Pattern: Tufted
See full product details
This item ships free.

Notrax #137S0312BL Specifications

  • Zoro #: G0237404
  • Mfr #: 137S0312BL
Mat Backing Material: Vinyl Indoor/Outdoor: Indoor
Mat Surface Pattern: Tufted Oil Resistant: No
Mat Thickness: 3/8" Thickness: 3/8"
Legend: No legend Mat Color: Charcoal
Mat Surface Material: Polypropylene Mat Length: 12 ft.
Scrape/Dry: Scrape and Dry Mat Environment: Indoor
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Brake Fluid Resistant: No
Face Weight: 26.0 oz./sq. yd. Mat Weaving: Loop Pile
Edges: beveled Mat Electrical Resistance: Electrical Properties Not Tested
Mat Shape: Rectangle Color: Charcoal
Length: 12 ft. Mat Width: 3 ft.
Antimicrobial: No Item: Entrance Runner
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D1335-05, CPSC FF 1-70 Width: 3 ft.
Material: Polypropylene Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Entrance Runner, Mat Color Charcoal, Mat Width 3 ft., Mat Length 12 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews of Notrax #137S0312BL