PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Carpeted Runner, Charcoal, 4ft. x 10ft.

NOTRAX| Zoro #: G1817313| Mfr #: 118S0410CH

$259.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Surface Pattern: HerringboneLength: 10 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1817313 Mfr #: 118S0410CH
Mat Surface Pattern: HerringboneLength: 10 ft.
Mat Shape: RectangleMat Weaving: Needle Punch
Face Weight: 38.0 oz./sq. yd.Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Color: CharcoalItem: Entrance Runner
Antimicrobial: NoThickness: 3/8"
Legend: No legendIndoor/Outdoor: Indoor
Oil Resistant: NoStandards: ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Brake Fluid Resistant: NoWidth: 4 ft.
Scrape/Dry: Scrape and DryCountry of Origin (subject to change): United States

Description

Entrance Runner, Mat Color Charcoal, Mat Width 4 ft., Mat Length 10 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Herringbone, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No

Reviews