Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Charcoal Entrance Runner 4 ft. W x 12 ft. L, 3/8", Polypropylene
  • Zoro #: G0237422
  • Mfr #: 137S0412BL
$210.11
  • Brake Fluid Resistant: No
  • Antimicrobial: No
  • Oil Resistant: No
See full product details
This item ships free.

Notrax #137S0412BL Specifications

  • Zoro #: G0237422
  • Mfr #: 137S0412BL
Brake Fluid Resistant: No Antimicrobial: No
Oil Resistant: No Edges: beveled
Mat Color: Charcoal Mat Surface Pattern: Tufted
Mat Electrical Resistance: Electrical Properties Not Tested Mat Width: 4 ft.
Face Weight: 26.0 oz./sq. yd. Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D1335-05, CPSC FF 1-70
Legend: No legend Width: 4 ft.
Thickness: 3/8" Length: 12 ft.
Mat Surface Material: Polypropylene Scrape/Dry: Scrape and Dry
Mat Environment: Indoor Mat Length: 12 ft.
Mat Thickness: 3/8" Color: Charcoal
Mat Shape: Rectangle Item: Entrance Runner
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant Mat Backing Material: Vinyl
Indoor/Outdoor: Indoor Mat Weaving: Loop Pile
Material: Polypropylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Entrance Runner, Mat Color Charcoal, Mat Width 4 ft., Mat Length 12 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews of Notrax #137S0412BL