Carpeted Runner, Charcoal, 4ft. x 8ft.

NOTRAX| Zoro #: G1116841| Mfr #: 105S0048CH

$120.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1116841 Mfr #: 105S0048CH
Mat Shape: RectangleMat Surface Material: Polypropylene
Legend: No legendIndoor/Outdoor: Indoor
Item: Entrance RunnerEdges: Beveled
Brake Fluid Resistant: NoColor: Charcoal
Mat Electrical Resistance: Electrical Properties Not TestedMat Backing Material: Vinyl
Antimicrobial: NoOil Resistant: No
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantStandards: ASTM D3884-01, ASTM D6540-00, ASTM D2859 (CPSC FF 1-70)
Scrape/Dry: DryMat Weaving: Needle Punch
Mat Surface Pattern: ChevronThickness: 5/16"
Width: 4 ft.Length: 8 ft.
Face Weight: 24.0 oz./sq. yd.Country of Origin (subject to change): United States

Product Description

Entrance Runner, Charcoal, Width 4 ft., Length 8 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Chevron, Mat Weaving Needle Punch, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Thickness 5/16 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Dry, Face Weight 24.0 oz./sq. yd.

Product Reviews

Save 15%. Sign up for Z-mail.