Carpeted Runner, Navy, 3ft. x 10ft.

NOTRAX| Zoro #: G0146596| Mfr #: 132S0310NB

$127.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Length: 10 ft.
Thickness: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146596 Mfr #: 132S0310NB
Mat Shape: RectangleLength: 10 ft.
Thickness: 3/8"Legend: No legend
Indoor/Outdoor: IndoorMat Surface Material: Polypropylene
Mat Electrical Resistance: Electrical Properties Not TestedBrake Fluid Resistant: No
Mat Surface Pattern: TuftedEdges: beveled
Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, CPSC FF 1-70Mat Weaving: Loop Pile
Oil Resistant: NoFace Weight: 33.0 oz./sq. yd.
Color: NavyWidth: 3 ft.
Mat Backing Material: VinylItem: Entrance Runner
Antimicrobial: NoScrape/Dry: Scrape and Dry
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantCountry of Origin (subject to change): United States

Description

Entrance Runner, Navy, Mat Width 3 ft., Mat Length 10 ft., Mat Shape Rectangle, Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry, Face Weight 33.0 oz./sq. yd.

Reviews