SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Carpeted Runner, Navy, 3ft. x 10ft.

NOTRAX| Zoro #: G0146562| Mfr #: 138S0310NB

$153.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mat Surface Pattern: TuftedLength: 10 ft.Mat Shape: Rectangle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0146562 Mfr #: 138S0310NB
Mat Surface Pattern: TuftedLength: 10 ft.
Mat Shape: RectangleMat Weaving: Loop Pile
Face Weight: 40.0 oz./sq. yd.Edges: beveled
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Polypropylene
Mat Backing Material: VinylMat Electrical Resistance: Electrical Properties Not Tested
Color: NavyItem: Entrance Runner
Antimicrobial: NoThickness: 3/8"
Legend: No legendIndoor/Outdoor: Indoor
Oil Resistant: NoStandards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-0, CPSC FF 1-70, ASTM D-2859, ASTM D2240-02, ASTM D1335-98
Brake Fluid Resistant: NoWidth: 3 ft.
Scrape/Dry: Scrape and DryCountry of Origin (subject to change): United States

Description

Entrance Runner, Mat Color Navy, Mat Width 3 ft., Mat Length 10 ft., Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 In., Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews