DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Cord, Grounding, 10 Ft

NOTRAX| Zoro #: G1308081| Mfr #: 825SGC10BL

$15.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cord Length: 10 ft.
Item: Grounding Cord
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1308081 Mfr #: 825SGC10BL
Cord Length: 10 ft.Item: Grounding Cord
Country of Origin (subject to change): United States

Description

Grounding Cord, Size 10 Feet, Color Black, Used with Cushion Stat Mat

Reviews