DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drainage Mat, Black, 2 ft.x3 ft.

NOTRAX| Zoro #: G1100617| Mfr #: 420S0023BL

$30.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Thickness: 7/16"
Edges: Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100617 Mfr #: 420S0023BL
Width: 2 ft.Thickness: 7/16"
Edges: StraightMat Surface Pattern: Slotted
Drainage Holes Per Sq. Ft.: 7.5Brake Fluid Resistant: No
Shape of Drainage Holes: EllipseGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Length: 3 ft.Oil Resistant: Yes
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantSize of Drainage Holes:
Mat Shape: RectangleMat Ramp Material: No Ramp
Anti-Slip Surface: YesMat Surface Material: Vinyl
Standards: ASTM C1028-96, ASTM D3884-01, ASTM E648-94AAntifatigue: Yes
Color: BlackMat Backing Material: Vinyl
Item: Drainage MatAntimicrobial: No
Welding Safe: NoCountry of Origin (subject to change): United States

Description

Drainage Mat, Black, Width 2 ft., Length 3 ft., Thickness 7/16 In., Mat Surface Pattern Slotted, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges Straight, Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 1.875 In. L x 0.500 In. W, Shape of Drainage Holes Ellipse, Drainage Holes Per Sq. Ft. 7.5

Reviews