Drainage Mat, Black, 2 ft.x3 ft.

NOTRAX| Zoro #: G1939271| Mfr #: 755S0023BL

$53.71 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Welding Safe: Yes
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939271 Mfr #: 755S0023BL
Width: 2 ft.Welding Safe: Yes
Brake Fluid Resistant: NoAntifatigue: Yes
Color: BlackDrainage Holes Per Sq. Ft.: 12.0
Mat Ramp Material: No RampMat Shape: Rectangle
Item: Drainage MatFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Material: NitrileShape of Drainage Holes: Ellipse
Mat Backing Material: NitrileLength: 3 ft.
Anti-Slip Surface: YesAntimicrobial: Yes
Edges: StraightMat Surface Pattern: Slotted
Size of Drainage Holes: Oil Resistant: Yes
Thickness: 3/8"Standards: ASTM D-624, ASTM D-3884, ASTM C-1028, ASTM D-2240, CPSC FF 1-70 ASTM D-2859, ASTM D-1171
Country of Origin (subject to change): United States

Description

Drainage Mat, Black, Width 2 ft., Length 3 ft., Thickness 3/8 In., Mat Surface Pattern Slotted, Mat Surface Material Nitrile, Mat Backing Material Nitrile, Edges Straight, Standards ASTM D-624, ASTM D-3884, ASTM C-1028, ASTM D-2240, CPSC FF 1-70 ASTM D-2859, ASTM D-1171, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 3.500 In. L x 0.375 In. W

Reviews