Drainage Mat, Black, 3 ft.x5 ft.

NOTRAX| Zoro #: G2397884| Mfr #: 620S0035BL

$206.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Thickness: 1"
Edges: Ramp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397884 Mfr #: 620S0035BL
Width: 3 ft.Thickness: 1"
Edges: RampMat Surface Pattern: Drainage Holes
Drainage Holes Per Sq. Ft.: 18.0Brake Fluid Resistant: No
Shape of Drainage Holes: CircleGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Length: 5 ft.Oil Resistant: Yes
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantSize of Drainage Holes: 0.875" dia.
Mat Shape: RectangleMat Ramp Material: Vinyl
Anti-Slip Surface: YesMat Surface Material: Vinyl
Standards: ASTM C-1028, ASTm D-2240, ASTM E-648Antifatigue: Yes
Color: BlackMat Backing Material: Vinyl
Item: Drainage MatAntimicrobial: No
Welding Safe: NoCountry of Origin (subject to change): United States

Description

Drainage Mat, Black, Width 3 ft., Length 5 ft., Thickness 1 In., Mat Surface Pattern Drainage Holes, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges Ramp, Standards ASTM C-1028, ASTM D-2240, ASTM E-648, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.875 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 18.0, Mat Ramp Material Vinyl

Reviews