20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Drainage Mat, Black, 4 ft.x6 ft.

NOTRAX| Zoro #: G1492845| Mfr #: 422S0046BL

$122.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1492845 Mfr #: 422S0046BL
Mat Shape: RectangleMat Surface Material: Vinyl
Mat Ramp Material: No RampColor: black
Anti-Slip Surface: YesShape of Drainage Holes: Ellipse
Drainage Holes Per Sq. Ft.: 7.5Welding Safe: No
Standards: ASTM C1028-96, ASTM D3884-01, ASTM E648-94AOil Resistant: Yes
Brake Fluid Resistant: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Antifatigue: YesAntimicrobial: No
Thickness: 7/16"Mat Backing Material: Vinyl
Edges: StraightGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Mat Surface Pattern: GritWidth: 4 ft.
Length: 6 ft.Item: Drainage Mat
Country of Origin (subject to change): United States

Product Description

Drainage Mat, Black, Width 4 ft., Length 6 ft., Thickness 7/16 In., Mat Surface Pattern Grit, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges Straight, Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 1.875 In. L x 0.500 In. W, Shape of Drainage Holes Ellipse, Drainage Holes Per Sq. Ft. 7.5

Product Reviews

Save 15%. Sign up for Z-mail.