Drainage Mat, Black wOrngBrdr, 2ft2"x3ft4"

NOTRAX| Zoro #: G1664467| Mfr #: 549S2640OB

$70.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Edges: RampSize of Drainage Holes: 1.125" dia.Antimicrobial: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664467 Mfr #: 549S2640OB
Edges: RampSize of Drainage Holes: 1.125" dia.
Antimicrobial: NoMat Backing Material: Rubber
Thickness: 7/8"Length: 3 ft. 4"
Color: Black with Orange BorderAntifatigue: Yes
Welding Safe: YesBrake Fluid Resistant: No
Mat Surface Material: RubberMat Ramp Material: Rubber
Standards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02Width: 2 ft. 2"
Mat Shape: RectangleMat Surface Pattern: Drainage Holes
Item: Drainage MatShape of Drainage Holes: Circle
Drainage Holes Per Sq. Ft.: 56.0Oil Resistant: Yes
Anti-Slip Surface: YesFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Country of Origin (subject to change): Thailand

Description

Drainage Mat, Mat Length 3 ft. 4 In., Mat Width 26 In., Mat Thickness 7/8 In., Mat Color Black with Orange Border, Mat Surface Pattern Drainage Holes, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Ramp, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 1.125 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 56.0, Mat Ramp Material Rubber

Reviews