BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Drainage Mat, Black wYlwBrdr, 2ft. 6"x5ft.

NOTRAX| Zoro #: G1121434| Mfr #: 520S3060BY

$61.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Anti-Slip Surface: YesBrake Fluid Resistant: NoGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1121434 Mfr #: 520S3060BY
Anti-Slip Surface: YesBrake Fluid Resistant: No
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentOil Resistant: Yes
Mat Shape: RectangleMat Ramp Material: Vinyl
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantLength: 5 ft.
Item: Drainage MatSize of Drainage Holes: 0.625" dia.
Mat Surface Material: VinylWelding Safe: No
Thickness: 7/8"Standards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM E648-94A
Mat Backing Material: VinylColor: Black with Yellow Border
Antifatigue: YesMat Surface Pattern: Portholes
Antimicrobial: NoWidth: 2 ft. 6"
Drainage Holes Per Sq. Ft.: 72.0Shape of Drainage Holes: Diamond
Edges: RampCountry of Origin (subject to change): United States

Description

Drainage Mat, Mat Length 5 ft., Mat Width 30 In., Mat Thickness 7/8 In., Mat Color Black with Yellow Border, Mat Surface Pattern Portholes, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges Ramp, Green Environmental Attribute Minimum 70 Percent Post-Consumer Recycled Content, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 0.625 In. dia.

Reviews