KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drainage Mat, Black wYlwBrdr, 3ft2"x5ft4"

NOTRAX| Zoro #: G2441424| Mfr #: 549S3864YB

$115.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft. 2"
Welding Safe: Yes
Brake Fluid Resistant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2441424 Mfr #: 549S3864YB
Width: 3 ft. 2"Welding Safe: Yes
Brake Fluid Resistant: NoAntifatigue: Yes
Color: Black with Yellow BorderDrainage Holes Per Sq. Ft.: 56.0
Mat Ramp Material: RubberMat Shape: Rectangle
Item: Drainage MatFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Material: RubberShape of Drainage Holes: Circle
Mat Backing Material: RubberLength: 5 ft. 4"
Anti-Slip Surface: YesAntimicrobial: No
Edges: RampMat Surface Pattern: Drainage Holes
Size of Drainage Holes: 1.125" dia.Oil Resistant: Yes
Thickness: 7/8"Standards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Country of Origin (subject to change): Thailand

Description

Drainage Mat, Black with Yellow Border, Width 3 ft. 2 In., Length 5 ft. 4 In., Thickness 7/8 In., Mat Surface Pattern Drainage Holes, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Ramp, Standards ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 1.125 In. dia., Shape of Drainage Holes Circle

Reviews