Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Blue Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 7/16"
  • Zoro #: G0247068
  • Mfr #: 539S0035BU
$128.14
  • Antifatigue: Yes
  • Shape of Drainage Holes: Triangle
  • Mat Surface Pattern: Drainage Holes
See full product details
This item ships free.

Notrax #539S0035BU Specifications

  • Zoro #: G0247068
  • Mfr #: 539S0035BU
Antifatigue: Yes Shape of Drainage Holes: Triangle
Mat Surface Pattern: Drainage Holes Thickness: 7/16"
Mat Length: 5 ft. Mat Shape: Rectangle
Edges: beveled Item: Drainage Mat
Mat Width: 3 ft. Width: 3 ft.
Brake Fluid Resistant: No Mat Ramp Material: No Ramp
Standards: ASTM G21 Anti-Slip Surface: Yes
Length: 5 ft. Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Backing Material: Vinyl Oil Resistant: No
Mat Thickness: 7/16" Mat Color: Blue
Mat Surface Material: Vinyl Welding Safe: No
Antimicrobial: Yes color: Blue
Material: Vinyl Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drainage Mat, Mat Length 5 ft., Mat Width 3 ft., Mat Thickness 7/16 In., Mat Color Blue, Mat Surface Pattern Drainage Holes, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges Beveled, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Shape of Drainage Holes Triangle, Mat Ramp Material No Ramp, Antimicrobial Yes, Welding Safe No

Reviews of Notrax #539S0035BU