Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Gray Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 7/16"
  • Zoro #: G0247059
  • Mfr #: 539S0035GY
$128.14
  • Mat Thickness: 7/16"
  • Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
  • Mat Backing Material: Vinyl
See full product details
This item ships free.

Notrax #539S0035GY Specifications

  • Zoro #: G0247059
  • Mfr #: 539S0035GY
Mat Thickness: 7/16" Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Backing Material: Vinyl Mat Surface Material: Vinyl
Anti-Slip Surface: Yes Antifatigue: Yes
Oil Resistant: No Mat Width: 3 ft.
Mat Shape: Rectangle Antimicrobial: Yes
Edges: beveled Item: Drainage Mat
Mat Color: Gray Width: 3 ft.
Standards: ASTM G21 color: Gray
Mat Length: 5 ft. Brake Fluid Resistant: No
Length: 5 ft. Mat Surface Pattern: Drainage Holes
Thickness: 7/16" Mat Ramp Material: No Ramp
Shape of Drainage Holes: Triangle Welding Safe: No
Material: Vinyl Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Drainage Mat, Mat Length 5 ft., Mat Width 3 ft., Mat Thickness 7/16 In., Mat Color Gray, Mat Surface Pattern Drainage Holes, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges Beveled, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Shape of Drainage Holes Triangle, Mat Ramp Material No Ramp, Antimicrobial Yes, Welding Safe No

Reviews of Notrax #539S0035GY