KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drainage Runner, Black, 3 ft.x10 ft.

NOTRAX| Zoro #: G0668342| Mfr #: 562S0310BL

$107.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Mat Shape: Rectangle
Size of Drainage Holes: 1.000" dia.
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668342 Mfr #: 562S0310BL
Mat Shape: RectangleSize of Drainage Holes: 1.000" dia.
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantWidth: 3 ft.
Antimicrobial: NoEdges: beveled
Mat Ramp Material: No RampThickness: 1/2"
Antifatigue: YesBrake Fluid Resistant: No
Color: BlackStandards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02
Mat Surface Material: RubberLength: 10 ft.
Welding Safe: YesMat Backing Material: Rubber
Item: Drainage RunnerAnti-Slip Surface: Yes
Mat Surface Pattern: Drainage HolesShape of Drainage Holes: Circle
Drainage Holes Per Sq. Ft.: 64.0Oil Resistant: Yes
Country of Origin (subject to change): Thailand

Description

Drainage Runner, Mat Length 10 ft., Mat Width 3 ft., Mat Thickness 1/2 In., Mat Color Black, Mat Surface Pattern Drainage Holes, Mat Surface Material Rubber, Mat Backing Material Rubber, Edges Beveled, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Brake Fluid Resistant No, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 1.000 In. dia., Shape of Drainage Holes Circle, Drainage Holes Per Sq. Ft. 64.0, Mat Ramp Material No Ramp, Antimicrobial No

Reviews