Drainage Runner, Black, 3 ft.x30 ft.

NOTRAX| Zoro #: G0334677| Mfr #: 420R0036BL

$534.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.Thickness: 7/16"Edges: (4) Straight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0334677 Mfr #: 420R0036BL
Width: 3 ft.Thickness: 7/16"
Edges: (4) StraightMat Surface Pattern: Slotted
Mat Electrical Resistance: Electrical Properties Not TestedDrainage Holes Per Sq. Ft.: 7.5
Shape of Drainage Holes: EllipseGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Length: 30 ft.Oil Resistant: Yes
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantSize of Drainage Holes:
Mat Shape: RectangleAnti-Slip Surface: Yes
Mat Surface Material: VinylStandards: ASTM C1028-96, ASTM D3884-01, ASTM E648-94A
Antifatigue: YesColor: Black
Mat Backing Material: VinylItem: Drainage Runner
Mat Ramp Material: No RampAntimicrobial: No
Welding Safe: NoCountry of Origin (subject to change): United States

Description

Drainage Runner, Black, Width 3 ft., Length 30 ft., Thickness 7/16 In., Mat Surface Pattern Slotted, Mat Surface Material Vinyl, Mat Backing Material Vinyl, Edges (4) Straight, Standards ASTM C1028-96, ASTM D3884-01, ASTM E648-94A, Electrical Properties Not Tested, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Shape Rectangle, Antifatigue Yes, Anti-Slip Surface Yes, Size of Drainage Holes 1.875 In. L x 0.500 In. W, Shape of Drainage Holes Ellipse

Reviews