KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Floor Runner, Black, 3 ft.x150 ft.

NOTRAX| Zoro #: G2426767| Mfr #: 730C0036BL150

$841.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Item: Floor Runner
Green Environmental Attribute: 100% Post-Consumer Recycled Content
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2426767 Mfr #: 730C0036BL150
Width: 3 ft.Item: Floor Runner
Green Environmental Attribute: 100% Post-Consumer Recycled ContentEdges: Straight
Color: BlackMat Backing Material: Vinyl
Length: 150 ft.Thickness: 1/8"
Mat Surface Pattern: Rib-ToothCountry of Origin (subject to change): United States

Description

Floor Runner, Black, Width 3 ft., Length 150 ft., Thickness 1/8 In., Mat Surface Pattern Rib-Tooth, Mat Backing Material Vinyl, Edges Straight

Reviews