Skip to Main Content
customer-service Help
Notrax

Gray Entrance Mat 3 ft. W x 20 ft. L, 3/8", Polypropylene

Notrax Gray Entrance Mat 3 ft. W x 20 ft. L,  3/8",  Polypropylene 141S0320GY
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$339.44
  • Mat Length: 20 ft
  • Mat Weaving: Loop Pile
  • Scrape/Dry: Scrape and Dry
See full product details
This item ships free.
Total: $339.44

Notrax #141S0320GY Specifications

  • Mat Length: 20 ft
  • Mat Weaving: Loop Pile
  • Scrape/Dry: Scrape and Dry
  • Mat Environment: Indoor
  • Thickness: 3/8"
  • Mat Surface Material: Polypropylene
  • Mat Electrical Resistance: Electrical Properties Not Tested
  • Antimicrobial: No
  • Oil Resistant: No
  • Color: Gray
  • Mat Width: 3 ft
  • Indoor/Outdoor: Indoor
  • Mat Backing Material: Vinyl
  • Mat Shape: Rectangle
  • Standards: ASTM D6540, ASTM D412, ASTM D5252-98A, ASTM D3936-05, ASTM D2240-02, ASTM D1335-05, CPSC FF 1-70
  • Mat Thickness: 3/8 in
  • Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
  • Mat Color: Gray
  • Face Weight: 19.0 oz/sq yd
  • Edges: beveled
  • Length: 20 ft.
  • Item: Entrance Mat
  • Mat Surface Pattern: Tufted
  • Brake Fluid Resistant: No
  • Legend: No legend
  • Width: 3 ft.
  • Material: Polypropylene
  • Flame Resistant/Fire Retardant: Not Flame Resistant or Fire Retardant
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Entrance Mat, Mat Color Gray, Mat Width 3 ft, Mat Length 20 ft, Mat Shape Rectangle, Mat Environment Indoor, Mat Surface Pattern Tufted, Mat Weaving Loop Pile, Mat Surface Material Polypropylene, Mat Backing Material Vinyl, Mat Thickness 3/8 in, Edges Beveled, No Legend Legend, Antimicrobial No, Oil Resistant No, Flame Resistant/Fire Retardant Not Flame Resistant or Fire Retardant, Mat Electrical Resistance Electrical Properties Not Tested, Brake Fluid Resistant No, Scrape/Dry Scrape and Dry

Reviews of Notrax #141S0320GY