Interlock Antifatigue Mat, Black, 3ftx15ft

NOTRAX |Zoro #: G0875917|Mfr #: 580S0315BL

$710.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875917 Mfr #: 580S0315BL
Mat Surface Pattern: RibbedItem: Interlocking Antifatigue Mat
Edges: BeveledThickness: 3/4"
Color: BlackWidth: 3 ft.
Length: 15 ft.Country of Origin (subject to change): United States

Product Description

Interlocking Antifatigue Mat, Black, Width 3 ft., Length 15 ft., Thickness 3/4 In., Mat Surface Pattern Ribbed, Edges Beveled

Product Reviews

Save 15% when you sign up for Z-mail.