KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Interlock Drainage Mat, Black, 3 ft.x5 ft.

NOTRAX| Zoro #: G1530961| Mfr #: 550S0035BL

$84.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width:
Welding Safe: Yes
Antifatigue: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1530961 Mfr #: 550S0035BL
Width: Welding Safe: Yes
Antifatigue: YesColor:
Mat Electrical Resistance: Electrical Properties Not TestedMat Ramp Material: No Ramp
Mat Shape: RectangleItem: Interlocking Drainage Mat
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantMat Surface Material: Nitrile
Shape of Drainage Holes: OctagonMat Backing Material: Rubber
Length: Drainage Holes Per Sq. Ft.: 32.0
Matting Series Compatability: Cushion-Ease(R) Mats, 551 M.D. Ramp System(R)Antimicrobial: No
Edges: (4) InterlockingMat Surface Pattern: Smooth
Size of Drainage Holes: 0.875" dia.Oil Resistant: Yes
Thickness: Standards: ASTM C1028-96, ASTM D3884-01, ASTM D412, ASTM D2240-02, OSHA Code 1910-144
Anti-Slip Surface: NoCountry of Origin (subject to change): Thailand

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 5 ft., Mat Width 3 ft., Mat Thickness 3/4 In., Matting Series Compatibility Cushion-Ease(R) Mats, 551 M.D. Ramp System(R), Mat Surface Pattern Smooth, Mat Color Black, Interlocking Mat Edges (4) Interlocking, Mat Section Center Section

Reviews