TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Interlock Drainage Mat, Blck, 12"x12", PK24

NOTRAX| Zoro #: G0904276| Mfr #: 523STL24BL

$92.89 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color:Drainage Holes Per Sq. Ft.: 72.0Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0904276 Mfr #: 523STL24BL
Color: Drainage Holes Per Sq. Ft.: 72.0
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantGreen Environmental Attribute: 100% Post-Consumer Recycled Content
Length: Welding Safe: No
Shape of Drainage Holes: SquareEdges: (4) Interlocking
Standards: ASTM C1028-96, Comply with OSHA Code 1910-144Mat Ramp Material: No Ramp
Size of Drainage Holes: 0.500"L x 0.500"WMat Backing Material: Vinyl
Thickness: Mat Electrical Resistance: Electrical Properties Not Tested
Antimicrobial: NoAnti-Slip Surface: Yes
Mat Surface Pattern: Square GridAntifatigue: Yes
Matting Series Compatability: Lok-TyleItem: Interlocking Drainage Mat
Width: Mat Shape: Square
Mat Surface Material: VinylCountry of Origin (subject to change): United States

Description

Interlocking Mat Item Interlocking Drainage Mat, Mat Length 12 In., Mat Width 12 In., Mat Thickness 9/16 In., Matting Series Compatibility Lok-Tyle, Mat Surface Pattern Square Grid, Mat Color Black, Interlocking Mat Edges (4) Interlocking, Mat Section Center Section, Package Quantity 24

Reviews