- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Knee Protection
- /
- Kneeling Boards
- /
- Kneeling Pad, Heavy Duty, 22 Lx12 W, Black
Notrax
Kneeling Pad, Heavy Duty, 22 Lx12 W, Black
- Zoro #: G0593871
- Mfr #: 951S1222BL
Tap to zoom
Hover or click to zoom
$36.91
- Length: 22 in
- Width: 12 in
- Features: Laminated Rubber Surface To Protect Foam From Absorbing Water, Oils, Liquids. Also Protects it From Gravel, Stone and Concrete. Built-in Handle is Easy to Carry or Hang On Tool or Maintenance Carts
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $36.91
Notrax #951S1222BL Specifications
- Zoro #: G0593871
- Mfr #: 951S1222BL
- Length: 22 in
- Width: 12 in
- Features: Laminated Rubber Surface To Protect Foam From Absorbing Water, Oils, Liquids. Also Protects it From Gravel, Stone and Concrete. Built-in Handle is Easy to Carry or Hang On Tool or Maintenance Carts
- Edges: Squared
- Item: Kneeling Pad
- Color: Black
- Material: Nitrile/PVC Sponge Blend
- Application: For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used When Kneeling On Gravel, Asphalt, Concrete, Dirt, Oily Surfaces, or Grass
- Backing: Rubber
- Thickness: 1 in
- Length (Straight Wireway): 22 in
- Country of Origin (subject to change): United States
Description
Kneeling Pad, Length 22 in, Width 12 in, Thickness 1 in, Nitrile/PVC Sponge Blend, Rubber Backing, Squared Edges, Black, Features Laminated Rubber Surface To Protect Foam From Absorbing Water, Oils, Liquids. Also Protects it From Gravel, Stone and Concrete. Built-in Handle is Easy to Carry or Hang On Tool or Maintenance Carts, For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used When Kneeling On Gravel, Asphalt, Concrete, Dirt, Oily Surfaces, or Grass
Reviews of Notrax #951S1222BL
Explore more
- NOTRAX Kneeling Pad, Standard, 22 Lx12 W, Black 950S1222BL
- IMPACTO Kneeling Mat, 16 x 8 In., Black MAT5040
- MIDWEST QUALITY GLOVES Midwest Quality Gloves 29C2 Reversible EVA Kneeling Pad - Large 196725
- IMPACTO Kneeling Mat, 15 x 24 In., Blue 970-80
- ACTIVA Activa Compression H5312 Anti - Embolism Stocking 18 Knee High Closed Toe Compression Stocking White; Medium H5312
- EARTH EDGE Knee Pads & Supports, Body Pad EE000125
- CRACK SHOT Crack Shot R-3891 Snake Chapz; Mossy Oak Break Up Country - Shot Stocky R-3891
- ERGODYNE Kneeling Pad, 6" L, 4" W, 1" Thick, Compact 365
- PROFLEX BY ERGODYNE Slip Resistant Rubber Cap Knee Pad 18336
- WEARWELL Kneeling Pad, 14 x 21 x 1 In, Black, NBR 515.1x14x21BK
- FLASH FURNITURE Black Iron Framed Garden Kneeler and Bench Seat TLH-105-BK-GG
- Notrax Knee Protection