- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Knee Protection
- /
- Kneeling Boards
- /
- Kneeling Pad, Standard, 22 Lx12 W, Black
Notrax
Kneeling Pad, Standard, 22 Lx12 W, Black
- Zoro #: G2996384
- Mfr #: 950S1222BL
Tap to zoom
Hover or click to zoom
$26.82
- Length: 22 in
- Width: 12 in
- Features: Built-in Handle Is Easy To Carry or Hang On Tool or Maintenance Carts
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $26.82
Notrax #950S1222BL Specifications
- Zoro #: G2996384
- Mfr #: 950S1222BL
- Length: 22 in
- Width: 12 in
- Features: Built-in Handle Is Easy To Carry or Hang On Tool or Maintenance Carts
- Color: Black
- Edges: Squared
- Item: Kneeling Pad
- Thickness: 1 in
- Application: For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
- Material: Nitrile/PVC Sponge Blend
- Length (Straight Wireway): 22 in
- Country of Origin (subject to change): United States
Description
Kneeling Pad, Length 22 in, Width 12 in, Thickness 1 in, Nitrile/PVC Sponge Blend, Squared Edges, Black, Features Built-in Handle Is Easy To Carry or Hang On Tool or Maintenance Carts, For Maintenance Workers, Plumbers, Electricians, HVAC Workers, Roofers, Can Be Used Indoors When Kneeling On Tile, Carpeting, Wood, Concrete or Metal Grating
Reviews of Notrax #950S1222BL
Explore more
- NOTRAX Kneeling Pad, Heavy Duty, 22 Lx12 W, Black 951S1222BL
- PROFLEX BY ERGODYNE Black Large Foam Kneeling Pad, 0.5" 386
- OCCUNOMIX Kneeling Pad, Insert in Leg, Black, PR SP-KP
- BOSMERE Bosmere N468 Plastic Kneeler Seat N468
- CLC CLC V235 Ultralight Knee Pad, Hook-and-Loop Closure, Elastic Strap, Black V235
- MIDWEST GLOVE KNEELING PAD GRAY 18""L 29
- CRACK SHOT Crack Shot R-2238 Snake Guardz; Mossy Oak Break Up Country - Small R-2238
- CONDOR Kneeling Mat, 22 x 12 In, Rubber, Black 22EN50
- DRAGONBALL Z Oceanic Systems EN66043 10 in. Zilla Desert Starter Kit EN66043
- Notrax Kneeling Boards