SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mat Ramp, Black, 2" x 3ft.

NOTRAX| Zoro #: G2468496| Mfr #: 551F0003BL

$10.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Mat RampLength: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468496 Mfr #: 551F0003BL
Color: BlackItem: Mat Ramp
Length: 3 ft.Male/Female: Female
Thickness: 5/8"Width: 2"
For Use With: Notrax(R) Cushion Ease(R)Material: Nitrile Rubber
Country of Origin (subject to change): Thailand

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 3 ft., Mat Width 2 In., Mat Thickness 5/8 In., Matting Series Compatibility Notrax(R) Cushion Ease(R), Mat Color Black, Interlocking Mat Edges (3) Beveled, (1) Interlocking, Mat Section Ramp, Female

Reviews