SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mat Ramp, Yellow, 2" x 3ft.

NOTRAX| Zoro #: G1858586| Mfr #: 551M0003YL

$12.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Mat RampLength: 3 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1858586 Mfr #: 551M0003YL
Color: YellowItem: Mat Ramp
Length: 3 ft.Male/Female: Male
Thickness: 3/4"Width: 2"
Backing Material: RubberFor Use With: Notrax(R) Cushion Ease(R)
Material: Nitrile RubberCountry of Origin (subject to change): Thailand

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 3 ft., Mat Width 2 In., Mat Thickness 3/4 In., Matting Series Compatibility Notrax(R) Cushion Ease(R), Mat Color Yellow, Interlocking Mat Edges (3) Beveled, (1) Interlocking, Mat Section Ramp, Male, Backing Material Rubber

Reviews