KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mat Ramp, Yellow, 2" x 5ft.

NOTRAX| Zoro #: G1979512| Mfr #: 551F0005YL

$23.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Item: Mat Ramp
Male/Female: Female
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1979512 Mfr #: 551F0005YL
Width: 2"Item: Mat Ramp
Male/Female: FemaleColor: Yellow
Backing Material: RubberLength: 5 ft.
For Use With: Notrax(R) Cushion Ease(R)Thickness: 3/4"
Material: Nitrile RubberCountry of Origin (subject to change): Thailand

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 5 ft., Mat Width 2 In., Mat Thickness 3/4 In., Matting Series Compatibility Notrax(R) Cushion Ease(R), Mat Color Yellow, Interlocking Mat Edges (3) Beveled, (1) Interlocking, Mat Section Ramp, Female, Backing Material Rubber

Reviews