Modular Lok-Tyle, Black, 2" x 12"

NOTRAX| Zoro #: G0276981| Mfr #: 523SOBEVBL

$24.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Molded VinylItem: Modular Lok-TyleLength: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0276981 Mfr #: 523SOBEVBL
Material: Molded VinylItem: Modular Lok-Tyle
Length: 12"Green Environmental Attribute: 100% Post-Consumer Recycled Content
Width: 2"Thickness: 9/16"
Color: BlackCountry of Origin (subject to change): United States

Description

Interlocking Mat Item Interlocking Mat Edging, Mat Length 12 In., Mat Width 2 In., Mat Thickness 9/16 In., Matting Series Compatibility Lok-Tyle, Mat Color Black, Interlocking Mat Edges (1) Beveled, (3) Interlocking, Mat Section Ramp

Reviews