Notrax
Safety Message Mat
- Zoro #: G8204527
- Mfr #: 194SKS46YL
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $207.53
Notrax #194SKS46YL Specifications
- Zoro #: G8204527
- Mfr #: 194SKS46YL
- Item: Safety Message Mat
- Thickness: 3/8 in
- Mat Width: 4 ft
- Well Capacity: 24 fl oz
- Mat Thickness: 3/8 in
- Mat Length: 6 ft
- Edges: Beveled
- Mat Backing Material: Vinyl
- Mat Surface Material: Nylon
- Mat Color: Yellow
- Features: Excellent Moisture Absorption and Retention, Highly Visible Colors and Graphics for Immediate Identification, Keep Safe Distance Floor Mat Social Distancing
- Mat Surface Pattern: Tufted
- Country of Origin (subject to change): United States
Description
Safety Message Mat, Well Capacity 24 fl oz, Mat Width 4 ft, Mat Color Yellow, Mat Length 6 ft, Mat Thickness 3/8 in, Thickness 3/8 in, Mat Backing Material Vinyl, Edges Beveled, Mat Surface Pattern Tufted, Mat Surface Material Nylon, Features Excellent Moisture Absorption and Retention, Highly Visible Colors and Graphics for Immediate Identification, Keep Safe Distance Floor Mat Social Distancing
Reviews of Notrax #194SKS46YL
Explore more
- NOTRAX Safety Message Mat 194SKS35YL
- NOTRAX Safety Message Mat 194SLS42BL
- POLAR PLASTICS Poly Sheeting, 9ft.x400ft. x.75Ml, Clr C9400
- SURFACE SHIELDS INC Surface Shields Inc. Shoe Covers SC3001PB SC3001PB
- PLASTICOVER Carpet Protection Film, 300ft, 13lb, Clear PCC240300PP3
- COLORTEX Colortex Light Swirl HF/LP Cpt, 36"x48" FC229220ECLS
- POLAR PLASTICS Construction Film, 20x200, 1.5mil, Clear C2015
- 3M Hand-Masker Contractor's Plastic CP9, 9 ft x 90 ft x 0.00035 in (2.74 m x 27, 4 m x .00889 mm) 7100066366
- PRO TECT ASSOCIATES INC. Carpet Protection Film 12"W x 200'L PC12-200
- Notrax Protective Floor Coverings