Notrax
Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam
Mfr # 825S0023BL
Zoro # G1634674
$24.56
17% off
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 9 2/5 mm
- Material Sponge Foam
- Standards RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
- Surface to Ground Resistance 10^6 - 10^9 ohm
- Antifatigue Yes
Explore More Products
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825S0310BY
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825R0036BY
- NOTRAX Black Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825R0048BY
- NOTRAX Black Switchboard Runner 3/16 in Thick, Vinyl 835R0375BL
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl 830C0048BL
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl 830C0036BY
- NOTRAX Gray Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 825S0310GY
- NOTRAX 75 ft Switchboard Runner 75 ft Thick, Vinyl 837R0036YB
- NOTRAX Gray Static Dissipative Mat 9 2/5 mm Thick, Sponge Foam 3VGK7
- NOTRAX Blue Switchboard Runner 3/16 in Thick, Vinyl 835R0375BU
- NOTRAX Black Switchboard Mat 1/4 in Thick, Vinyl 831S0035BY
- Notrax Conductive & Non-Conductive Mats