Static Dissipative Mat, Black, 3ft. x 5ft.

NOTRAX| Zoro #: G1324294| Mfr #: 826S0035BL-RS

$188.69 /ea

This item ships free. Details.Standard ground shipping.
Thickness: 9/16"Edges: beveledMat Surface Pattern: Diamond Plate
Save 15%. Sign up for Z-mail.


Zoro #: G1324294 Mfr #: 826S0035BL-RS
Thickness: 9/16"Edges: beveled
Mat Surface Pattern: Diamond PlateMat Electrical Resistance: Anti-Static
Cord Length: 15 ft.Brake Fluid Resistant: No
Surface to Surface Resistance: 1.3 x 10 to 7th ohmStandards: RTG Measured At Moderate and 12% RH, At 10V and 100V = 107 ohms, Tested In Conformance with EOS/ESD-S4
Surface to Ground Resistance: 7.1 x 10 to 6th ohmOil Resistant: No
Antifatigue: YesColor: Black
Width: 3 ft.Length: 5 ft.
Item: Static Dissipative MatBacking Material: PVC Sponge with Red Stop
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Country of Origin (subject to change): United States


Static Dissipative Mat, Black, Width 3 ft., Length 5 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Backing Material PVC Sponge with Red Stop, Surface to Ground Resistance 7.1 x 10 to 6th ohm, Surface to Surface Resistance 1.3 x 10 to 7th ohm, Cord Length 15 ft., No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled