KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Static Dissipative Mat, Black, 3ft.x12ft.

NOTRAX| Zoro #: G2247472| Mfr #: 826S0312BL-RS

$419.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Cord Length: 15 ft.
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2247472 Mfr #: 826S0312BL-RS
Width: 3 ft.Cord Length: 15 ft.
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantBrake Fluid Resistant: No
Antifatigue: YesColor: Black
Mat Electrical Resistance: Anti-StaticLength: 12 ft.
Item: Static Dissipative MatAntimicrobial: No
Surface to Ground Resistance: 7.1 x 10 to 6th ohmBacking Material: PVC Sponge with Red Stop
Mat Surface Pattern: Diamond PlateOil Resistant: No
Thickness: 9/16"Edges: beveled
Standards: RTG Measured At Moderate and 12% RH, At 10V and 100V = 107 ohms, Tested In Conformance with EOS/ESD-S4Surface to Surface Resistance: 1.3 x 10 to 7th ohm
Country of Origin (subject to change): United States

Description

Static Dissipative Mat, Black, Width 3 ft., Length 12 ft., Thickness 9/16 In., Mat Surface Pattern Diamond Plate, Backing Material PVC Sponge with Red Stop, Surface to Ground Resistance 7.1 x 10 to 6th ohm, Surface to Surface Resistance 1.3 x 10 to 7th ohm, Cord Length 15 ft., No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled

Reviews