KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Static Dissipative Mat, Brown, 2ft. x 3ft.

NOTRAX| Zoro #: G0398221| Mfr #: 825S0023BR

$22.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2 ft.
Cord Length: No Cord
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0398221 Mfr #: 825S0023BR
Width: 2 ft.Cord Length: No Cord
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantBrake Fluid Resistant: No
Antifatigue: YesColor: Brown
Mat Electrical Resistance: Anti-StaticLength: 3 ft.
Item: Static Dissipative MatAntimicrobial: No
Surface to Ground Resistance: 1.6 x 10 to 7th ohmMat Surface Pattern: Textured
Oil Resistant: NoThickness: 3/8"
Edges: beveledStandards: RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988
Surface to Surface Resistance: 2.6 x 10 to 7th ohmCountry of Origin (subject to change): United States

Description

Static Dissipative Mat, Brown, Width 2 ft., Length 3 ft., Thickness 3/8 In., Mat Surface Pattern Textured, Surface to Ground Resistance 1.6 x 10 to 7th ohm, Surface to Surface Resistance 2.6 x 10 to 7th ohm, Cord Length No Cord, No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled

Reviews