KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Static Dissipative Mat, Brown, 3ft.x10ft.

NOTRAX| Zoro #: G2414605| Mfr #: 825S0310BR

$139.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Cord Length: No Cord
Fire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2414605 Mfr #: 825S0310BR
Width: 3 ft.Cord Length: No Cord
Fire Resistant/Fire Retardant: Not Fire Resistant or RetardantBrake Fluid Resistant: No
Antifatigue: YesColor: Brown
Mat Electrical Resistance: Anti-StaticLength: 10 ft.
Item: Static Dissipative MatAntimicrobial: No
Surface to Ground Resistance: 1.6 x 10 to 7th ohmBacking Material: PVC Sponge
Mat Surface Pattern: TexturedOil Resistant: No
Thickness: 3/8"Edges: beveled
Standards: RTG Measured At Moderate and 12% RH, At 10V and 100V = 109 ohms, Tested In Conformance with EOS/ESD-S4, Draft January 1988Surface to Surface Resistance: 2.6 x 10 to 7th ohm
Country of Origin (subject to change): United States

Description

Static Dissipative Mat, Brown, Width 3 ft., Length 10 ft., Thickness 3/8 In., Mat Surface Pattern Textured, Backing Material PVC Sponge, Surface to Ground Resistance 1.6 x 10 to 7th ohm, Surface to Surface Resistance 2.6 x 10 to 7th ohm, Cord Length No Cord, No, No, Not Fire Resistant or Retardant, Anti-Static, No, Yes, Edges Beveled

Reviews