KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Switchboard Mat, Black, 3ft. x 12ft.

NOTRAX| Zoro #: G0254931| Mfr #: 830C0036-12

$219.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Brake Fluid Resistant: No
Antifatigue: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254931 Mfr #: 830C0036-12
Width: 3 ft.Brake Fluid Resistant: No
Antifatigue: NoColor: Black
Mat Electrical Resistance: Non-ConductiveMat Backing Material: Vinyl
Length: 12 ft.Item: Switchboard Runner
Antimicrobial: NoFire Resistant/Fire Retardant: Not Fire Resistant or Retardant
Mat Surface Pattern: CorrugatedMat Surface Material: Vinyl
Oil Resistant: NoThickness: 1/4"
Standards: ANSI/ASTM D178, Class 2Max. Use Voltage: 17,000VAC
Country of Origin (subject to change): United States

Description

Switchboard Runner, Mat Color Black, Mat Surface Pattern Corrugated, Max. Use Voltage 17,000VAC, Mat Length 12 ft., Mat Width 3 ft., Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/4 In., Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Not Fire Resistant or Retardant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Antifatigue No

Reviews