SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Body Lotion, Lemongrass, Btle, 1.1oz, PK200

NOURISH| Zoro #: G0552386| Mfr #: f-bltn2730

$81.25 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Body LotionFragrance: Lemongrass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0552386 Mfr #: f-bltn2730
Color: WhiteItem: Body Lotion
Fragrance: LemongrassCollection: Nourish
Standard: FDASize: 1.1 oz.
Package Type: BottleFormula: Vitamin Enriched
Country of Origin (subject to change): Canada

Description

Body Lotion, Size 1.1 oz., Fragrance Lemongrass, Collection Nourish, Formula Vitamin Enriched, Color White, Package Type Bottle, FDA Standard, Package Quantity 200

Reviews